Beli crimping tool hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAIMER Replacement Tip for Indicating Edge & Center Finder
    Mulai

    Rp4.499.900

    HAIMER Replacement Tip for Indicating Edge & Center Finder
    atribut:
    • Number of Pieces: 1
    • Point Material: Stainless Steel
    • Point Shape: Ball
    • Stem Material: Steel
  2. KLAUKE Crimping Tool (Tang Crimping)
    Mulai

    Rp10.999.900

    KLAUKE Crimping Tool (Tang Crimping)
    atribut:
    • Suitable Terminal: Ferrule
  3. KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 Series
    Mulai

    Rp2.799.900

    KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 Series
    atribut:
    • TRUSCO Number: 115-0633
    • Type: For JIS bare terminal
  4. SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPI
    Mulai

    Rp7.199.900

    SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPI
    Deskripsi:
    SIMATIC S7-300, CPU 312 CPU WITH MPI INTERFACE, INTEGRATED 24 V DC POWER SUPPLY 32
    atribut:
    • Firmware Version: V3.3
    • Rated Value (DC)(V): 24
    • Permissible Range, Lower Limit (DC)(V): 19.2
    • Permissible Range, Upper Limit (DC)(V): 28.8
  5. Barton Hydraulic Crimping Tool
    Mulai

    Rp13.999.900

    Barton Hydraulic Crimping Tool
    atribut:
    • Contribute/Trip (KN/mm): 60/17
    • Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
    • Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
    • Battery Capacity (V/Ah): DC18/5.0 Li Battery
    • Crimp Range (mm²): Cu300/Al240
  6. TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Mulai

    Rp619.900

    TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Deskripsi:
    Accessories: Crimping dies: 4,6,8,10,16,25,35,50,70mm² Sealing O-ring: one set
    atribut:
    • Crimping Dies (mm²): 4, 6, 8, 10, 16, 25, 35, 50, 70
    • Crimping Range (mm²): Cu 4-70
    • Crimping Strength (kN): 45
    • Crimping Type: Hexagon
    • Length (mm): up to 310
    • Stroke (mm): 11
  7. INGCO Hydraulic Crimping Tool
    Mulai

    Rp979.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  8. Startools Hydraulic Crimping Plier
    Mulai

    Rp739.900

    Startools Hydraulic Crimping Plier
    Deskripsi:
    • Quick operation, super light, durable• Crimp head can be rotated for adjustable directions• Long comfortable ergonomic cushioned handle makes it easy to hold and use
    atribut:
    • Crimp Type: Hexagon
  9. HAIMER 3D Edge & Center Finder for Milling Machine (Alat Ukur Ketebalan)
    Mulai

    Rp30.999.900

    HAIMER 3D Edge & Center Finder for Milling Machine (Alat Ukur Ketebalan)
    Deskripsi:
    These dial indicating 3D edge and center finders use a spindle-mounting shank and integrated dial gauge with edge and center finder probes/styli that calculate 3-axis edges (X, Y, Z), find surface flatness and parallelism, and dimensions. These tools are calibrated to account for true zero so no math is required. They offer a higher level of accuracy and precision than mechanical tools.
    atribut:
    • UNSPSC: 27111807
    • Construction: Aluminium
    • Dial Reading: 0-100
    • Display Type: Analog Dial
    • IP Rating: IP67
    • Number of Probes: 2
    • Operation Type: Dial
    • Probe Ball Diameter (inch): 0.2, 0.4
    • Probe Tip Diameter (mm): 4
    • Shank type: Straight Shank
  10. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  11. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  12. Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Mulai

    Rp7.199.900

    Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Deskripsi:
    Set of Contents:2 pcs of Battery1 pcs of Battery Charger1 set of Seals for the Cylinder1 set of Seals for the Safety Valve
    atribut:
    • Charging Time (hour): 2
  13. INGCO Hydraulic Crimping
    Mulai

    Rp19.999.900

    INGCO Hydraulic Crimping
    Deskripsi:
    INGCO P20S Hydraulic Crimping (120kN) // Mesin Tang Press Skun
    atribut:
    • Drill Voltage (V): 20
    • Crimping Force (KN): 120
    • Crimping Cycle (s): 6-18
    • Stroke (mm): 42
  14. Vertex 3D Taster Standard Stylus
    Mulai

    Rp1.399.900

    Vertex 3D Taster Standard Stylus
    Deskripsi:
    Change stylus in secondsNo screws or special tools required.Easy precision plug-in mechanism.
    atribut:
    • Accuracy (mm): 0.01
    • Type: Dia. 4x33mm standard stylus
Daftar Harga crimping tool hydraulic Terbaru October 2026
HAIMER Replacement Tip for Indicating Edge & Center FinderRp4.499.900
CP Hydraulic Crimping Tools (Tang Hidrolik)Rp759.900
Orange Crimping Tool Hydraulic (Crimping Hirolik)Rp1.099.900
KLAUKE Crimping Tool (Tang Crimping)Rp10.999.900
KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 SeriesRp2.799.900
BESTIR Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp1.099.900
SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPIRp7.199.900
Barton Hydraulic Crimping ToolRp13.999.900
OPT Crimping Tool (Hydraulic)+HB PumpRp17.999.900
TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait